
Bari 2-Light Satin Brass Wall Sconce, Clear Glass Shade, Dimmable Vanity
Mfr # W0548
Zoro # G622577116
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Collection Name
Bari
Lamp Included
No
Dimmable
Yes
Assembled Depth
4.5 in
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0548
Zoro #
G622577116
UPC #
884656758993
Country of Origin
China
Dimensions
Assembled Depth
4.5 in
Width
4.5 in
Size
4.5 in W x 21.5 in H x 4.5 in D
Height
21.5 in
Details
Collection Name
Bari
Lamp Included
No
Dimmable
Yes
Shade Material
Glass
Bulb Type
LED Compatible,Incandescent
Finish
Satin Brass
Color
Brass
Lamp Base
E26 Medium
Fixture Voltage
120 V
Shade Name
Clear Glass
Damp/Wet Rating
Damp
Body Material
Steel
Watts
60 W
Style
Contemporary
Number of Lights
2
Description
The Bari collection blends simplicity with sophistication, highlighted by a refined knurled ring detail. Its elongated clear glass shades radiate ample light, creating a dramatic effect that’s especially striking when paired with clear filament bulbs. This versatile 2-light style can be mounted vertically or horizontally, giving you flexibility to achieve the perfect look in bathrooms, hallways, stairways, or bedrooms. Damp rated and style-forward, Bari in satin brass brings a touch of modern elegance to both contemporary and transitional interiors.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.