Barrington 2 Light Black and Chrome Industrial Bathroom Vanity Fixture with Metal Shade

  • Mfr # W0423

  • Zoro # G112130470


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
9.25 in
Length
8 in
Housing Finish
Matte Black and Chrome
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0423
Zoro #
G112130470
UPC #
884656751963
Country of Origin
China

Dimensions

Height
9.25 in
Length
8 in
Width
16 in
Size
16 in W x 9.25 in H x 8 in D

Details

Color
Black
Housing Finish
Matte Black and Chrome
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
2
Style
Industrial
Collection Name
Barrington
Shade Material
Metal
Lamp Watts
60W
Lamp Included
No
Housing Material
Steel
Dimmable
Yes
Damp/Wet Rating
Damp
Shape
Cone
Shade Name
Metal Shade

Description

A sophisticated blend of contemporary and industrial styles, the Barrington collection is all about the finer details. Tapered matte black metal shades suspend from a slim rod with riveted chrome straps. The white interior finish and up-down lighting features of the open top shades provide the optimal light output. This bathroom vanity light is ideal for a variety of areas including the bath and kitchen or anywhere there is a need for extra light.


  • Matte black and chrome finish offers a distinctive look and quality steel construction
  • Metal shade provides up and down bright illumination and an industrial feel
  • Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
  • 16-in W x 9.25-in H x 8-in D
  • Reversible mounting; can be installed up or down
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • 1 year limited warranty
  • UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.