
Beaumont 14-in. W 4 Light Semi-Flush Mount
Mfr # C0233
Zoro # G7973254
product price: $268.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0233
Zoro #
G7973254
UPC #
884656746891
Country of Origin
China
Description
The Beaumont collection features natural rope accents and a textured gray quatrefoil open cage design. An open and airy design eliminates the need to clean any glass. This versatile piece blends well with transitional, farmhouse, cottage, and modern country interiors. Combine that with a vintage Edison style filament bulb to complete the look. A damp rating means it is ideal for exterior spaces as well such as a covered porch, entryway, or any other area of your home.
Textured gray finish offers a distinctive look and quality steel construction
Open cage design provides bright illumination and a farmhouse feel
Uses 4 x 60 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
14-in. W x 17.25-in. H x 14-in. D
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for kitchens, bathrooms, hallways or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Textured gray finish offers a distinctive look and quality steel construction
Open cage design provides bright illumination and a farmhouse feel
Uses 4 x 60 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
14-in. W x 17.25-in. H x 14-in. D
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for kitchens, bathrooms, hallways or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.