Zoro Homepage

Beldon 6 Light Black Contemporary Chandelier Candelabra

  • Mfr # H0297

  • Zoro # G014541961


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
6
Lamp Type
LED Compatible
Size
26-in W x 23.75-in H x 26-in D
Finish
Black
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0297
Zoro #
G014541961
UPC #
884656754599
Country of Origin
China

Dimensions

Size
26-in W x 23.75-in H x 26-in D
Width
26 in
Height
23.75 in
Length
26 in

Details

Item
Chandelier
Lamp Quantity
6
Lamp Type
LED Compatible
Finish
Black
Style
Contemporary
Color
Black
Collection
Beldon
Lamp Watts
60 W
Voltage
120 V
Lamp Included
No
Material
Steel
Dimmable
Yes
Shape
Candle
Location Rating
Dry
Shade Type
No Shade

Description

The Belden 26-in. chandelier speaks loudly, yet humbly, to the on-trend homeowner. The sleek black arms reach upwards, casting a captivating glow for any occasion. Add this versatile candelabra chandelier for the perfect touch of style in your living area, or dining space.


  • •Black finish offers a distinctive look and quality steel construction
  • •Exposed candelabra bulbs provides bright illumination and a contemporary feel
  • •Uses 6 x 60 watt E12 candelabra base bulbs (not included); LED compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •26-in W x 23.75-in H x 26-in D with 4.72-in W x 0.79-in H canopy
  • •Adjustable height; 18.75-66.75 inches using 48 inches of included chain, sloped ceiling compatible
  • •Dry rated; suitable hanging over kitchen and dining table, bedroom, and entryway
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.