Zoro Homepage

Bella 4 Light Brushed Nickel Bathroom Vanity Fixture

  • Mfr # BL-VLD004BN

  • Zoro # G8872101


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Style
Transitional
Collection Name
Bella
Housing Material
Steel
Size
37.5 in W x 9 in H x 8.25 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-VLD004BN
Zoro #
G8872101
UPC #
884656601282
Country of Origin
China

Dimensions

Size
37.5 in W x 9 in H x 8.25 in D

Details

Item
Bella 4L Vanity Nickel
Housing Finish
Brushed Nickel
Number of Lights
4
Style
Transitional
Collection Name
Bella
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
4 x 100 Watt - E26 Medium Base Bulbs (Not Included)
Shade Name
White Alabaster Glass

Description

The Bella collection features a brushed nickel finish with white alabaster glass shades. The shades are delicately scalloped softening the overall feel. Elegantly scrolled arms complete the look of this transitional family of fixtures. This fixture may be mounted up or down. Choose from a variety of sizes for the perfect fit in your space.


  • • Brushed nickel finish offers a distinctive look and quality steel construction
  • • White alabaster glass provides bright illumination and a transitional feel
  • • Uses 4 x 100 watt E26 Medium base bulbs (not included); LED compatible
  • • 37.5-in W x 9-in H x 8.25-in D
  • • Reversible mounting; can be installed up or down
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • • UL, C UL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.