Bellwood 13.5 in. 2-Light Traditional Black Bathroom Vanity Fixture, Glass Shade

  • Mfr # W0517

  • Zoro # G216323372


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Collection Name
Bellwood
Dimmable
Yes
Size
13.5-in W x 9.75-in H x 8-in D
Bulb Type
LED Compatible,Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0517
Zoro #
G216323372
UPC #
884656758139
Country of Origin
China

Dimensions

Width
13.5 in
Size
13.5-in W x 9.75-in H x 8-in D
Length
8 in
Height
9.75 in

Details

Housing Material
Steel
Collection Name
Bellwood
Dimmable
Yes
Bulb Type
LED Compatible,Incandescent
Color
Black
Item
Vanity Light
Shade Material
Glass
Housing Finish
Matte Black
Bulb Included
No
Damp/Wet Rating
Damp
Watts
60W
Number of Lights
2
Voltage
120V
Style
Traditional
Bulb Base
E26 Medium
Shade Name
Clear Seeded Glass

Description

Transform your bathroom's ambiance with the Bellwood 2-light vanity, a perfect blend of classic design and modern sophistication. The matte black finish provides a timeless feel, while the clear seeded glass shades add a touch of vintage charm, diffusing a warm, inviting light. This wall light reimagines traditional style with thoughtfully updated details, including classic sphere accents and graceful tulip glass shades. Damp-rated for lasting performance, the Bellwood vanity is designed to withstand the moisture of bathroom environments. Enhance your daily routine with a fixture that seamlessly bridges traditional charm and modern functionality.


  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • VERSATILE BULB OPTIONS: This light fixture uses 2 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
  • REVERSIBLE MOUNTING: Versatile fixture can be installed up or down over a mirror or vanity, ideal for bathroom wall spaces
  • IDEAL PLACEMENT: Both stylish and functional, perfect for bathrooms, vanities, powder rooms, above mirrors, over cabinets
  • STYLISH SHADE: Bell shaped clear seeded glass shade offers bright lighting while adding a traditional touch to any space
  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including traditional and transitional decor
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • DIMENSIONS: 13.5-in W x 9.75-in H x 8-in D, featuring an oval 6.89-in W x 4.53-in H backplate for a perfect fit in your space

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.