Bellwood 21.75 in 3-Light Traditional Nickel Bathroom Vanity Fixture Glass Shade

  • Mfr # W0520

  • Zoro # G716323346


product price:  $95.25
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Size
21.75-in W x 9.75-in H x 8-in D
Height
9.75 in
Bulb Included
No
Collection Name
Bellwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0520
Zoro #
G716323346
UPC #
884656758160
Country of Origin
China

Dimensions

Size
21.75-in W x 9.75-in H x 8-in D
Height
9.75 in
Length
8 in
Width
21.75 in

Details

Item
Vanity Light
Dimmable
Yes
Housing Finish
Satin Nickel
Bulb Included
No
Collection Name
Bellwood
Housing Material
Steel
Watts
60W
Damp/Wet Rating
Damp
Color
Nickel
Style
Traditional
Bulb Type
LED Compatible,Incandescent
Number of Lights
3
Voltage
120V
Shade Material
Glass
Shade Name
White Frosted Glass
Bulb Base
E26 Medium

Description

Transform your bathroom's ambiance with the Bellwood 3-light vanity, a perfect blend of classic design and modern sophistication. The satin nickel finish provides a timeless feel, while the frosted glass shades add a touch of vintage charm, diffusing a warm, inviting light. This wall light reimagines traditional style with thoughtfully updated details, including classic sphere accents and graceful tulip glass shades. Damp-rated for lasting performance, the Bellwood vanity is designed to withstand the moisture of bathroom environments. Enhance your daily routine with a fixture that seamlessly bridges traditional charm and modern functionality.


  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • VERSATILE BULB OPTIONS: This light fixture uses 3 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
  • REVERSIBLE MOUNTING: Versatile fixture can be installed up or down over a mirror or vanity, ideal for bathroom wall spaces
  • IDEAL PLACEMENT: Both stylish and functional, perfect for bathrooms, vanities, powder rooms, above mirrors, over cabinets
  • STYLISH SHADE: Bell shaped white frosted glass shade offers bright lighting while adding a traditional touch to any space
  • SLEEK FINISH: Satin nickel finish offers a modern look that complements a wide range of styles, including traditional and transitional decor
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • DIMENSIONS: 21.75-in W x 9.75-in H x 8-in D, featuring an oval 6.89-in W x 4.53-in H backplate for a perfect fit in your space

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.