Bellwood 28 in. 4-Light Traditional Black Bathroom Vanity Fixture, Glass Shade

  • Mfr # W0521

  • Zoro # G616323323


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Bulb Included
No
Length
8 in
Collection Name
Bellwood
Size
28-in W x 9.75-in H x 8-in D
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0521
Zoro #
G616323323
UPC #
884656758191
Country of Origin
China

Dimensions

Length
8 in
Size
28-in W x 9.75-in H x 8-in D
Height
9.75 in
Width
28 in

Details

Bulb Included
No
Collection Name
Bellwood
Housing Material
Steel
Shade Material
Glass
Bulb Type
LED Compatible,Incandescent
Damp/Wet Rating
Damp
Voltage
120V
Number of Lights
4
Watts
60W
Dimmable
Yes
Color
Black
Item
Vanity Light
Style
Traditional
Housing Finish
Matte Black
Bulb Base
E26 Medium
Shade Name
Clear Seeded Glass

Description

Transform your bathroom's ambiance with the Bellwood 4-light vanity, a perfect blend of classic design and modern sophistication. The matte black finish provides a timeless feel, while the clear seeded glass shades add a touch of vintage charm, diffusing a warm, inviting light. This wall light reimagines traditional style with thoughtfully updated details, including classic sphere accents and graceful tulip glass shades. Damp-rated for lasting performance, the Bellwood vanity is designed to withstand the moisture of bathroom environments. Enhance your daily routine with a fixture that seamlessly bridges traditional charm and modern functionality.


  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • VERSATILE BULB OPTIONS: This light fixture uses 4 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
  • REVERSIBLE MOUNTING: Versatile fixture can be installed up or down over a mirror or vanity, ideal for bathroom wall spaces
  • IDEAL PLACEMENT: Both stylish and functional, perfect for bathrooms, vanities, powder rooms, above mirrors, over cabinets
  • STYLISH SHADE: Bell shaped clear seeded glass shade offers bright lighting while adding a traditional touch to any space
  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including traditional and transitional decor
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • DIMENSIONS: 28-in W x 9.75-in H x 8-in D, featuring an oval 6.89-in W x 4.53-in H backplate for a perfect fit in your space

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.