Belmont 1 Light Black and Brass Mid Century Modern Dome Bathroom Wall Sconce Fixture

  • Mfr # W0381

  • Zoro # G812130480


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Color
Matte Black and Satin Brass
Height
7 in
Length
9.5 in
Housing Finish
Matte Black and Satin Brass
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0381
Zoro #
G812130480
UPC #
884656749939
Country of Origin
China

Dimensions

Height
7 in
Length
9.5 in
Width
8 in
Size
8 in W x 7 in H x 9.5 in D

Details

Color
Matte Black and Satin Brass
Housing Finish
Matte Black and Satin Brass
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
1
Style
Contemporary
Collection Name
Belmont
Shade Material
Metal
Housing Material
Steel
Dimmable
Yes
Lamp Included
No
Lamp Watts
60W
Shade Name
Black Metal
Shape
Dome
Damp/Wet Rating
Damp

Description

Understated elegance describes the contemporary Belmont collection. A dome shaped metal shade hangs in perfect symmetry along a satin brass metal support. The white interior of the matte black shade casts a soft glow for the ideal look. This wall sconce light brings a mid century modern flair to any bath, bedroom or living space.


  • Matte black and satin brass finish offers a distinctive look and quality steel construction
  • Metal shade provides bright illumination and a contemporary feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 8-in W x 7-in H x 9.5-in D
  • Reversible mounting; can be installed up or down
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.