
Belmont 3 Light Chrome and White Mid Century Modern Dome Bathroom Vanity Fixture (Discontinued)
- Mfr # W0386
- Zoro # G712130511
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0386
Zoro #
G712130511
UPC #
884656749960
Country of Origin
China
Dimensions
Height
7 in
Length
9.5 in
Width
27.5 in
Size
27.5 in W x 7 in H x 9.5 in D
Details
Color
Chrome and Gloss White
Housing Finish
Chrome and Gloss White
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
3
Style
Contemporary
Collection Name
Belmont
Shade Material
Metal
Housing Material
Steel
Dimmable
Yes
Lamp Watts
60W
Lamp Included
No
Shade Name
White Metal
Shape
Dome
Damp/Wet Rating
Damp
Description
Understated elegance describes the contemporary Belmont collection. A repetition of dome shaped metal shades hang in perfect symmetry along a chrome metal support. The white interior of the gloss white shade casts a soft glow for the ideal look. This vanity wall light brings a mid century modern flair to any bath, bedroom or living space.
- Chrome and gloss white finish offers a distinctive look and quality steel construction
- Metal shade provides bright illumination and a contemporary feel
- Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
- 27.5-in W x 7-in H x 9.5-in D
- Reversible mounting; can be installed up or down
- Mounting hardware and instruction manual included for easy installation
- Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- UL listing demonstrates this product has met requirements for product safety standards
- 1 year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.