Belmont 4 Light Black and Brass Mid Century Modern Dome Bathroom Vanity Fixture

  • Mfr # W0387

  • Zoro # G212130363


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black and Satin Brass
Height
7 in
Length
9.5 in
Housing Finish
Matte Black and Satin Brass
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0387
Zoro #
G212130363
UPC #
884656749977
Country of Origin
China

Dimensions

Height
7 in
Length
9.5 in
Width
38 in
Size
38 in W x 7 in H x 9.5 in D

Details

Color
Matte Black and Satin Brass
Housing Finish
Matte Black and Satin Brass
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
4
Style
Contemporary
Collection Name
Belmont
Shade Material
Metal
Dimmable
Yes
Lamp Included
No
Housing Material
Steel
Lamp Watts
60W
Shade Name
Black Metal
Shape
Dome
Damp/Wet Rating
Damp

Description

Understated elegance describes the contemporary Belmont collection. A repetition of dome shaped metal shades hang in perfect symmetry along a satin brass metal support. The white interior of the matte black shade casts a soft glow for the ideal look. This vanity wall light brings a mid century modern flair to any bath, bedroom or living space.


  • Matte black and satin brass finish offers a distinctive look and quality steel construction
  • Metal shade provides bright illumination and a contemporary feel
  • Uses 4 x 60 watt E26 medium base bulbs (not included); LED compatible
  • 38-in W x 7-in H x 9.5-in D
  • Reversible mounting; can be installed up or down
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.