Zoro Homepage

Beloit 1 Light Matte Black Farmhouse Pendant Light with Clear Glass Dome

  • Mfr # P0380

  • Zoro # G512130407


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Length
12 in
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0380
Zoro #
G512130407
UPC #
884656751345
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Size
12 in W x 17 in H x 12 in D

Details

Color
Matte Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Farmhouse
Collection Name
Beloit
Finish
Matte Black
Material
Steel
Fixture Wattage
60W
Lamp Included
No
Shade Name
Clear Seeded Glass
Sloped Ceiling
Yes
Bulb Base
E26 Medium
Damp/Wet Rating
Dry
Shape
Dome

Description

The Beloit pendant adds a welcoming and inviting feel to your kitchen or living spaces. Soft curving lines finished in matte black paired with a large clear seeded glass shade create a look that accents the most comfortable spaces. Combine that with a vintage Edison style filament bulb to complete the look. Bring a level of sophistication to your trendy farmhouse or urban style with this pendant.


  • Matte black finish offers a distinctive look and quality steel construction
  • Clear seeded glass dome provides bright illumination and a farmhouse feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 12-in W x 17-in H x 12-in D
  • Adjustable height; 17-59 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.