Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beloit 1-Light Semi-Flush Mount, Black

  • Mfr # C0345

  • Zoro # G122806068


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Location Rating
Dry
Length
12.0 in
Number of Bulbs
1
Size
12 in W x 11.25 in H x 12 in D
Width
12.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0345
Zoro #
G122806068
UPC #
884656760460
Country of Origin
Cambodia

Dimensions

Length
12.0 in
Size
12 in W x 11.25 in H x 12 in D
Width
12.0 in
Height
11.25 in

Details

Location Rating
Dry
Number of Bulbs
1
Item
Semi-Flush Mount
Glass Color
Black
Voltage
120 V
Shade Type
Clear Seeded Glass
Lamp Base
E26 Medium
Bulb Type
LED Compatible, Incandescent
Dimmable
Yes
Shade Material
Glass
Bulb Included
No
Watts
60 W
Style
Farmhouse
Body Material
Steel
Finish
Matte Black
Fixture Series
Beloit

Description

The Beloit semi-flush mount ceiling light brings a warm, welcoming presence to any space. Its softly curved silhouette in a matte black finish is complemented by a large clear seeded glass shade, creating a timeless look that blends effortlessly with farmhouse and industrial interiors. Ideal for hallways, bedrooms, or entryways, this fixture pairs beautifully with a vintage-style filament bulb for added charm and character. Bring a level of sophistication to your trendy farmhouse or urban style with this fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.