
Beloit 2 Light Black Farmhouse Bathroom Vanity Fixture Clear Seeded Glass
Mfr # W0503
Zoro # G115281827
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Farmhouse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W0503
Zoro #
G115281827
UPC #
884656756265
Country of Origin
China
Dimensions
Width
17 in
Size
17-in W x 7.5-in H x 7.5-in D
Depth
7.5 in
Details
Color
Black
Item
Vanity
Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Farmhouse
Collection Name
Beloit
Shade Material
Glass
Housing Material
Metal
Bulb Type
LED Compatible,Incandescent
Watts
60W
Dimmable
Yes
Bulb Base
E26 Medium
Shape
Bell
Location Rating
Damp
Shade Name
Clear Seeded Glass
Bulb Included
No
Description
The Beloit vanity adds a welcoming and inviting feel to your bathroom. Soft curving lines finished in matte black, are paired with large clear seeded glass shades, creating a look that accents the most comfortable spaces. Combine that with a vintage Edison style filament bulb to complete the look. Bring a level of sophistication to your trendy farmhouse or urban style with this fixture.
- •Black finish offers a distinctive look and quality metal construction
- •Clear seeded glass provides bright illumination and a farmhouse feel
- •Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
- •17-in W x 7.5-in H x 7.5-in D
- •Large backplate, 8.11-in W x 4.33-in H
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- •Vintage Edison style filament bulb or clear bulb recommended
- •1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.