Shop VAXCEL
See all product information
Create Account
Beloit Satin Nickel Farmhouse Mini Pendant Ceiling Light Clear Glass
- Mfr # P0272
- Zoro # G7974067
product price:
$
167.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Style
Farmhouse
Collection Name
Beloit
Housing Material
Steel
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0272
- Zoro #
- G7974067
- UPC #
- 884656745054
- Country of Origin
- China
Dimensions
- Size
- 9 in W x 17 in H x 9 in D
Details
- Color
- Satin Nickel
- Style
- Farmhouse
- Collection Name
- Beloit
- Housing Material
- Steel
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Damp/Wet Rating
- Dry
- Sloped Ceiling
- Yes
- Shade Name
- Clear Seeded Glass
Description
The Beloit collection a welcoming and inviting feel to your kitchen or living spaces. Soft curving lines finished in satin nickel, are paired with large clear seeded glass shades, creating a look that accents the most comfortable spaces. Combine that with a vintage Edison style filament bulb to complete the look. Bring a level of sophistication to your trendy farmhouse or urban style.
- • Satin nickel finish offers a distinctive look and quality steel construction
- • Clear seeded glass provides bright illumination and a modern country feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 9-in W x 17-in H x 9-in D
- • Adjustable height; 17-59 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.