Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beloit Black Farmhouse Kitchen Island Mini Pendant Ceiling Light Clear Glass

  • Mfr # P0357

  • Zoro # G712130474


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Length
9 in
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0357
Zoro #
G712130474
UPC #
884656749854
Country of Origin
China

Dimensions

Length
9 in
Width
9 in
Size
9 in W x 17 in H x 9 in D

Details

Color
Matte Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Farmhouse
Collection Name
Beloit
Finish
Matte Black
Lamp Included
No
Fixture Wattage
60W
Material
Steel
Sloped Ceiling
Yes
Shade Name
Clear Seeded Glass
Shape
Dome
Damp/Wet Rating
Dry
Bulb Base
E26 Medium

Description

The Beloit mini-pendant adds a welcoming and inviting feel to your kitchen or living spaces. Soft curving lines finished in matte black, are paired with a large clear seeded glass shade, creating a look that accents the most comfortable spaces. Combine that with a vintage Edison style filament bulb to complete the look. Bring a level of sophistication to your trendy farmhouse or urban style with this mini pendant.


  • Matte black finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a farmhouse feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • Dimmable for desired light level when used with dimmable bulbs and compatible wall switch
  • 9-in W x 17-in H x 9-in D
  • Adjustable height; 17-59 inches using 3 x 12 in, 1 x 6 in, 1 x 3 in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.