Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beloit Brushed Gold Farmhouse Mini Pendant Ceiling Light Clear Glass

  • Mfr # P0429

  • Zoro # G414542025


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
20.25 in
Length
9 in
Lamp Type
LED Compatible
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0429
Zoro #
G414542025
UPC #
884656755848
Country of Origin
China

Dimensions

Height
20.25 in
Length
9 in
Width
9 in
Size
9-in W x 20.25-in H x 9-in D

Details

Color
Gold
Lamp Type
LED Compatible
Voltage
120 V
Style
Farmhouse
Collection Name
Beloit
Shade Material
Glass
Shade Type
Clear Glass
Item
Mini Pendant
Finish
Brushed Gold
Lamp Included
No
Watts
60 W
Material
Metal
Dimmable
Yes
Lamp Quantity
1
Shape
Dome
Location Rating
Dry

Description

The Beloit mini pendant adds a welcoming and inviting feel to your kitchen or living spaces. Soft curving lines finished in brushed gold, are paired with a large clear seeded glass shade that creates a look that accents your most comfortable spaces. Combine it with a vintage Edison style filament bulb to complete the look. Bring a level of sophistication to your trendy farmhouse or urban style with this mini pendant.


  • •Brushed gold finish offers a distinctive look and quality metal construction
  • •Clear glass provides bright illumination and a farmhouse feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •9-in W x 20.25-in H x 9-in D with 5-in W x 0.75-in H ceiling canopy
  • •Adjustable height; 20.25-50.25 inches using 2 x 12-in, 2 x 6-in of included down rods; sloped ceiling compatible
  • •Mounting hardware and instruction manual included for easy installation
  • •Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • •ETL rating demonstrates this product has met requirements for USA product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.