Zoro Homepage
This item is Discontinued.
Vaxcel Benton 3L Black Wire Cage Modern Industrial Pendant Light White Linen Shade P0358

Benton 3L Black Wire Cage Modern Industrial Pendant Light White Linen Shade (Discontinued)

  • Mfr # P0358
  • Zoro # G712130504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0358
Zoro #
G712130504
UPC #
884656750218
Country of Origin
China

Dimensions

Length
16.75 in
Width
16.75 in
Size
16.75 in W x 19 in H x 16.75 in D

Details

Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
3
Style
Industrial
Collection Name
Benton
Finish
Matte Black
Material
Steel
Lamp Included
No
Fixture Wattage
60W
Shape
Cone
Shade Name
White Linen Shade
Bulb Base
E12 Candelabra
Sloped Ceiling
Yes
Damp/Wet Rating
Dry

Description

The Benton says chic like no other. The white linen fabric shade is nestled within a four-sided matte black frame and finished with metal netting below. The diffusion of the soft light does not stop it from making a bold style statement. A Benton ceiling pendant light is the perfect addition to any dining, kitchen or living space.


  • Matte black finish offers a distinctive look and quality steel construction
  • White linen shade with wire cage trim provides bright illumination and an industrial feel
  • Uses 3 x 60 watt E12 candelabra base bulbs (not included); LED compatible
  • Dimmable for desired light level when used with dimmable bulbs and compatible wall switch
  • 16.75-in W x 19-in H x 16.75-in D
  • Adjustable height; 22.5-67.5 inches using 3 x 12 in, 1 x 6 in, 1 x 3 in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.