Berens 5 Light Matte Black Modern Farmhouse Drum Pendant Fixture with Rattan Cane Shade

  • Mfr # P0395

  • Zoro # G712130443


product price:  $524.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
24 in
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0395
Zoro #
G712130443
UPC #
884656752700
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Size
24 in W x 13.5 in H x 24 in D

Details

Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
5
Style
Farmhouse
Collection Name
Berens
Finish
Matte Black
Material
Steel
Lamp Included
No
Fixture Wattage
60W
Bulb Base
E12 Candelabra
Damp/Wet Rating
Dry
Sloped Ceiling
Yes
Shape
Round
Shade Name
Rattan

Description

The Berens interior lighting collection speaks loudly to modern farmhouse and coastal charm. The woven round rattan drum shade combined with a matte black finish provides style and lighting to your indoor areas. Height is adjustable with the included downrods; compatible with vaulted ceilings. This natural cane pendant would be a stunning addition to any entryway, bedroom, family room, kitchen, dining area, or foyer.


  • Matte black finish offers a distinctive look and quality steel construction
  • Natural rattan cane drum shade provides bright illumination and a modern farmhouse style
  • Uses 5 x 60 watt E12 candelabra base bulbs (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 24-in W x 13.5-in H x 24-in D; ceiling canopy 4.75-in diameter
  • Adjustable height; 19-73 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; angled sloped ceiling compatible
  • Dry rated; ideal chandelier hanging over dining room table, kitchen island, bar area, bedroom, family room, living room, or any other interior area of your home
  • Mounting hardware and instruction manual included for easy installation
  • UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.