
Berens Matte Black Farmhouse Chandelier Island Pendant Light Fixture Rattan Cane
Mfr # H0308
Zoro # G515281823
product price: $649.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Light Bulb Wattage
60W
Bulb Base Type
E12 Candelabra
Dimmable
Yes
Shade Material
Rattan Cane
Size
36-in W x 15.25-in H x 13-in D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H0308
Zoro #
G515281823
UPC #
884656756210
Country of Origin
China
Dimensions
Width
36 in
Size
36-in W x 15.25-in H x 13-in D
Depth
13 in
Rod Dimensions
4 x 12-in, 4 x 6-in
Details
Item
Linear Chandelier
Number of Lights
6
Light Bulb Wattage
60W
Bulb Base Type
E12 Candelabra
Dimmable
Yes
Shade Material
Rattan Cane
Finish
Matte Black
Color
Black
Voltage
120V
Bulb Type
LED Compatible,Incandescent
Bulb Included
No
Style
Farmhouse
Material
Metal
Collection Name
Berens
Shade Name
Natural Rattan
Sloped Ceiling Compatible
Yes
Location Rating
Dry
Shape
Linear
Description
The Berens interior lighting collection speaks loudly to modern farmhouse and coastal charm. The woven linear rattan shade combined with a matte black finish provides style and lighting to your indoor areas. Pendant height is adjustable with the included downrods; compatible with vaulted ceilings. This natural cane linear chandelier would be a stunning addition to any kitchen or dining area.
- •Matte black finish offers a distinctive look and quality metal construction
- •Natural rattan shade provides bright illumination and a farmhouse feel
- •Uses 6 x 60 watt E12 candelabra base bulbs (not included); led compatible
- •36-in W x 15.25-in H x 13-in D with 18.11-in W x 4.72-in H Canopy
- •Adjustable height; 15.25-51.25 inches using 4 x 12-in, 4 x 6-in of included down rods; sloped ceiling compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •Dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your home
- •UL rating demonstrates this product has met requirements for USA product safety standards
- •1 Year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.