Beverly 3 Light Gold Muted Brass Bathroom Vanity Fixture Clear Glass Shade, LED Compatible

  • Mfr # W0442

  • Zoro # G112130364


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
11 in
Length
6 in
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0442
Zoro #
G112130364
UPC #
884656753059
Country of Origin
China

Dimensions

Height
11 in
Length
6 in
Width
22 in
Size
22 in W x 11 in H x 6 in D

Details

Color
Brass
Housing Finish
Muted Brass
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Beverly
Shade Material
Glass
Dimmable
Yes
Lamp Watts
60W
Lamp Included
No
Housing Material
Steel
Damp/Wet Rating
Damp
Shape
Cone
Shade Name
Clear Glass

Description

The Beverly collection provides a modern take on classic elegance. Uniquely curved arms in a muted brass finish gently support the clear tapered glass. Round matte black discs hold the glass creating an inviting aesthetic. This bathroom light is perfect over medium vanities or as a pair over double sinks. Add this versatile three light vanity for any bathroom for the ultimate addition of transitional style.


  • Muted Brass finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a transitional feel
  • Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 22-in W x 11-in H x 6-in D
  • Reversible mounting; can be installed up or down
  • Vintage Edison style filament bulb or clear bulb recommended
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.