Beverly 4 Light Gold Brass Linear Chandelier Island Pendant Fixture Clear Glass Shade

  • Mfr # H0287

  • Zoro # G712130290


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Width
36 in
Frame Finish
Muted Brass
Number of Lights
4
Light Bulb Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0287
Zoro #
G712130290
UPC #
884656753066
Country of Origin
China

Dimensions

Length
4.75 in
Width
36 in
Size
36 in W x 18.75 in H x 4.75 in D

Details

Frame Finish
Muted Brass
Number of Lights
4
Light Bulb Wattage
60W
Bulb Base Type
E26 Medium
Style
Transitional
Bulb Included
No
Sloped Ceiling
Yes
Damp/Wet Rating
Dry
Color
Brass
Shape
Linear
Voltage
120V
Shade Name
Clear Glass
Bulb Type
LED Compatible
Collection Name
Beverly
Material
Steel

Description

The Beverly collection provides a modern take on classic elegance. Uniquely curved arms in a muted brass finish gently support the clear tapered glass. Round matte black discs hold the glass creating an inviting aesthetic. The linear footprint of this chandelier will complement oval or rectangle dining room tables and is ideal for kitchen islands, dining areas, or bar areas. Add this transitional style chandelier to any kitchen or dining space for the ultimate addition of style.


  • Muted brass finish offers a distinctive look and quality steel construction
  • Clear glass shade provides bright illumination and a transitional feel
  • Uses 4 x 60 watt E26 medium base bulbs (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 36-in W x 18.75-in H x 4.75-in D
  • Adjustable height; 18.75-63.75 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your home
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.