
Beverly 5 Light Matte Black Chandelier Fixture Clear Glass Shade, LED Compatible (Discontinued)
- Mfr # H0284
- Zoro # G012130341
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0284
Zoro #
G012130341
UPC #
884656752991
Country of Origin
China
Dimensions
Size
23 in W x 17 in H x 23 in D
Width
23 in
Depth
23 in
Details
Lamp Type
LED Compatible
Fixture Wattage
60W
Finish
Matte Black
Voltage
120V
Number of Lights
5
Material
Steel
Style
Transitional
Collection
Beverly
Lamp Included
No
Color
Black
Shape
Arm
Shade Name
Clear Glass
Color Designation
Dry
Sloped Ceiling
Yes
Bulb Base
E26 Medium
Description
The Beverly collection provides a modern take on classic elegance. Uniquely curved arms in a matte black finish gently support the clear tapered glass. Round matte black discs hold the glass creating an inviting aesthetic. Add this transitional style chandelier to any kitchen table, living area, or dining space for the ultimate addition of style.
- Matte black finish offers a distinctive look and quality steel construction
- Clear glass shade provides bright illumination and a transitional feel
- Uses 5 x 60 watt E26 medium base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 23-in W x 17-in H x 23-in D
- Adjustable height; 17-62 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Dry rated; suitable hanging over kitchen and dining table, bedroom, or entryway foyer
- ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.