Zoro Homepage

Beverly Gold Muted Brass Mini Pendant Ceiling Light Clear Glass Shade, LED Compatible

  • Mfr # P0397

  • Zoro # G312130454


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Length
4.5 in
Width
4.5 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0397
Zoro #
G312130454
UPC #
884656753073
Country of Origin
China

Dimensions

Length
4.5 in
Width
4.5 in
Size
4.5 in W x 12.75 in H x 4.5 in D

Details

Color
Brass
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Beverly
Finish
Muted Brass
Material
Steel
Lamp Included
No
Fixture Wattage
60W
Sloped Ceiling
Yes
Bulb Base
E26 Medium
Damp/Wet Rating
Dry
Shape
Cone
Shade Name
Clear Glass

Description

The Beverly collection provides a modern take on classic elegance. The down rod finished in muted brass supports a clear tapered glass shade. Round muted brass discs hold the glass creating an inviting aesthetic. Add this versatile one light pendant in groups above any kitchen island or dining area for the ultimate addition of transitional style.


  • Muted brass finish offers a distinctive look and quality steel construction
  • Clear glass shade provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 4.5-in W x 12.75-in H x 4.5-in D
  • Adjustable height; 12.75-54.75 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.