
Black Motion Dusk to Dawn LED Outdoor Security Flood Light, GFCI Outlet
Mfr # T0788
Zoro # G522577100
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
2
Finish
Black
Lamp Included
Yes
Damp/Wet Rating
Wet
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0788
Zoro #
G522577100
UPC #
884656758832
Country of Origin
Cambodia
Dimensions
Width
10.5 in
Height
6.75 in
Size
10.5 in W x 6.75 in H x 6.5 in D
Depth
6.5 in
Details
Number of Lights
2
Finish
Black
Lamp Included
Yes
Damp/Wet Rating
Wet
Bulb Type
Integrated LED
Dusk to Dawn
Yes
Material
Plastic
Dimmable
No
Voltage
120 V
Max. Motion Distance
70 ft
Lumens
3000
Collection Name
Outdoor Security
Sensor Type
Motion Sensor
Style
Transitional
Shade Name
Frosted White Plastic
Color
Black
Shade Material
Plastic
Watts
14 W
Bulb Base Type
Integrated LED
Description
Upgrade your home’s safety and convenience with this all-in-one LED security flood light. Dual adjustable heads provide bright, focused illumination, while the built-in motion sensor enhances security by activating light only when needed. A convenient integrated GFCI outlet adds extra functionality, letting you power outdoor tools or holiday decor with ease. Wet rated and finished in black, this versatile design delivers dependable performance for any exterior space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.