Blackwell 6.5-in. W Cage Frame 1 Light Dusk to Dawn Black Outdoor Wall Lantern Clear Glass

  • Mfr # T0607

  • Zoro # G412118451


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.5 in
Height
11.75 in
Length
7.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0607
Zoro #
G412118451
UPC #
884656750102
Country of Origin
China

Dimensions

Width
6.5 in
Height
11.75 in
Length
7.5 in
Size
6.5 in W x 11.75 in H x 7.5 in D

Details

Voltage
120V
Watts
60W
Finish
Matte Black
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Collection Name
Blackwell
Damp/Wet Rating
Wet
Shape
Cage/Rectangular
Material
Steel
Style
Transitional
Photo Cell
Yes
Shade Name
Clear Glass
Color
Black
Shade Material
Glass
Number of Lights
1

Description

A tapered matte black double frame makes a stunning statement in the Blackwell outdoor collection. Clear seeded glass surrounds the warm glow of light in this contemporary lantern style wall light. The Blackwell creates a sleek element of class to perfectly coordinate any style choice. Ideal for covered porches, entryways, or any other area of your home.


  • Weather resistant steel material provides long lasting durability
  • Clear glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 6.5-in W x 11.75-in H x 7.5-in D
  • Open bottom for quick bulb changing convenience
  • Dusk to dawn photo cell automatically turns fixture on when dark and off when light for added safety, security, and energy savings
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.