Blackwell 8-in. W Cage Frame 1 Light Dusk to Dawn Black Outdoor Wall Lantern Clear Glass

  • Mfr # T0608

  • Zoro # G812118297


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
8 in
Height
14 in
Length
9 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0608
Zoro #
G812118297
UPC #
884656750119
Country of Origin
China

Dimensions

Width
8 in
Height
14 in
Length
9 in
Size
8 in W x 14 in H x 9 in D

Details

Voltage
120V
Watts
60W
Finish
Matte Black
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Shade Name
Clear Glass
Material
Steel
Photo Cell
Yes
Style
Transitional
Shade Material
Glass
Number of Lights
1
Damp/Wet Rating
Wet
Color
Black
Shape
Cage/Rectangular
Collection Name
Blackwell

Description

A tapered matte black double frame makes a stunning statement in the Blackwell outdoor collection. Clear seeded glass surrounds the warm glow of light in this contemporary lantern style wall light. The Blackwell creates a sleek element of class to perfectly coordinate any style choice. Ideal for covered porches, entryways, or any other area of your home.


  • Weather resistant steel material provides long lasting durability
  • Clear glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 8-in W x 14-in H x 9-in D
  • Open bottom for quick bulb changing convenience
  • Dusk to dawn photo cell automatically turns fixture on when dark and off when light for added safety, security, and energy savings
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.