Bowen 1-Light Black Contemporary Chandelier, Frosted Shade, LED Pendant Fixture

  • Mfr # H0310

  • Zoro # G016323343


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Lumens
2200
Housing Finish
Textured Black
Lamp Watts
45W
Cord Length
72 in
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0310
Zoro #
G016323343
UPC #
884656758313
Country of Origin
China

Dimensions

Cord Length
72 in
Height
6.25 in
Width
20.5 in
Length
20.5 in
Size
20.5-in W x 6.25-in H x 20.5-in D

Details

Lumens
2200
Housing Finish
Textured Black
Lamp Watts
45W
Shade Material
Acrylic
Bulb Type
Integrated LED
Bulb Included
Yes
Item
Chandelier
Voltage
120V
Color
Black
Dimmable
Yes
Material
Metal
Style
Contemporary
Number of Lights
1
Sloped Ceiling Compatible
Yes
Shade Name
White Frosted Acrylic
Location Rating
Dry
Collection Name
Bowen

Description

Make a statement with the Bowen LED chandelier. Its unique wavy design offers a fresh take on the classic ring silhouette, creating a captivating focal point in any room. Integrated LED technology delivers exceptional energy efficiency and long-lasting performance, while the selectable color temperature 3000K, 4000K, 5000K allows you to personalize your lighting environment. The textured black finish and frosted white diffuser create a sophisticated look that complements any contemporary space. Ideal for dining rooms, living rooms, entryways, or even a stylish home office. Upgrade your home with the Bowen ceiling light fixture and enjoy the perfect combination of style, technology, and sustainability.


  • ENERGY-EFFICIENT LED: Uses 45 watts to deliver 2200 lumens of light for up to 35,000 hours of long-lasting, energy-saving performance
  • SLOPED CEILING COMPATIBLE: Installs easily on sloped, vaulted, or angled ceilings, no extra hardware needed
  • SLEEK FINISH: Textured black finish offers a modern look that complements a wide range of styles, including contemporary decor
  • STYLISH SHADE: Round shaped white frosted acrylic shade offers bright lighting while adding a contemporary touch to any space
  • DIMMABLE: Create the perfect ambiance by pairing with a dimmer switch (sold separately), selectable color temp 3000-5000K
  • DRY RATED: Ideal for refined indoor spaces such as living rooms and bedrooms, where moisture is not present
  • HEIGHT ADJUSTABLE: Easily set the perfect drop from 6.25 to 75.75 inches with the included 72 inches of cord
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • IDEAL PLACEMENT: Perfect for living rooms, dining room tables, bedrooms, foyers, offices, kitchens, entryways, staircases
  • DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.