Zoro Homepage

Bowen 1-Light Textured Black Modern Round LED Flush Mount Fixture, White Shade

  • Mfr # C0323

  • Zoro # G816323338


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Textured Black
Color
Black
Number of Bulbs
1
Bulb Included
Yes
Lumens
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0323
Zoro #
G816323338
UPC #
884656758320
Country of Origin
China

Dimensions

Height
4.25 in
Width
16.5 in
Size
16.5-in W x 4.25-in H x 16.5-in D
Length
16.5 in

Details

Housing Finish
Textured Black
Item
Flush Mount
Color
Black
Number of Bulbs
1
Bulb Included
Yes
Lumens
2000
Shade Material
Acrylic
Voltage
120V
Dimmable
Yes
Style
Contemporary
Bulb Type
Integrated LED
Housing Material
Metal
Watts
30W
Collection Name
Bowen
Location Rating
Dry
Shade Name
White Frosted Acrylic
Sloped Ceiling Compatible
No

Description

Make a statement with the Bowen LED flush mount. Its unique wavy design offers a fresh take on the classic ring silhouette, creating a captivating focal point in any room. Integrated LED technology delivers exceptional energy efficiency and long-lasting performance, while the selectable color temperature 3000K, 4000K, 5000K allows you to personalize your lighting environment. The textured black finish and white frosted diffuser create a sophisticated look that complements any contemporary space. Ideal for dining rooms, living rooms, entryways, or even a stylish home office. Upgrade your home with the Bowen ceiling light fixture and enjoy the perfect combination of style, technology, and sustainability.


  • INTEGRATED LED INCLUDED: Uses 30W to deliver 2000 lumens for up to 35,000 hours of long-lasting, energy-efficient performance
  • DIMMABLE: Create the perfect ambiance by pairing with a dimmer switch (sold separately), selectable color temp 3000-5000K
  • SLEEK FINISH: Textured black finish offers a modern look that complements a wide range of styles, including contemporary
  • STYLISH SHADE: Round shaped white frosted acrylic shade offers bright lighting while adding a contemporary touch to any space
  • DIMENSIONS: 16.5-in W x 4.25-in H x 16.5-in D, featuring a 13.19-in W x 1.57-in H ceiling canopy for a perfect fit in your space
  • DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
  • IDEAL PLACEMENT: Perfect for low ceilings in bedrooms, hallways, kitchens, entryways, foyers, living rooms, and home offices
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DRY RATED: Ideal for refined indoor spaces such as hallways and foyers, where moisture is not present
  • SAFETY RATED: ETL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.