
Bowman 1L LED Matte Black Contemporary Linear Chandelier Island Pendant Light Fixture
Mfr # H0303
Zoro # G814542014
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Lamp Quantity
1
Lamp Type
Integrated LED
Size
57.5-in W x 14.5-in H x 4.5-in D
Finish
Matte Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0303
Zoro #
G814542014
UPC #
884656754889
Country of Origin
China
Dimensions
Size
57.5-in W x 14.5-in H x 4.5-in D
Length
4.5 in
Width
57.5 in
Height
14.5 in
Details
Item
Linear Chandelier
Lamp Quantity
1
Lamp Type
Integrated LED
Finish
Matte Black
Material
Steel
Dimmable
Yes
Style
Contemporary
Collection
Bowman
Lamp Included
Yes
Lamp Watts
26 W
Color
Black
Voltage
120 V
Shade Material
Acrylic
Location Rating
Dry
Shape
Linear
Shade Type
Frosted White Acrylic
Description
Unleash your inner designer with the Bowman LED linear chandelier and its customizable, freeform design. Twist and shape the flexible tubing to create a unique lighting masterpiece that perfectly complements your space. Whether illuminating a kitchen island, dining table, or workspace, the Bowman chandelier adds a contemporary touch with its personalized flair.
- •Matte black finish offers a distinctive look and quality steel construction
- •Frosted white acrylic looped design provides bright illumination and a contemporary feel
- •2100 lumens, 3000K brightness, 125 watt equivalent, warm white CCT color, 35000 hour rated lifespan of LED
- •Dimmable for desired illumination levels when used with a compatible wall switch
- •57.5-in W x 14.5-in H x 4.5-in D with 7.09-in W x 0.59-in H canopy
- •Adjustable height; 15.5-87 inches using 72 inches of included cord
- •Dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your home
- •ETL rating demonstrates this product has met requirements for USA product safety standards
- •5 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.