
Bozeman 9 Light Bronze Rustic Bear Chandelier
Mfr # CH55706BBZ
Zoro # G8873958
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Size
28.5 in W x 27 in H x 28.5 in D; Max Ht. 102.5 in
Finish
Burnished Bronze
Collection
Bozeman
Style
Rustic
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH55706BBZ
Zoro #
G8873958
UPC #
884656612035
Country of Origin
China
Dimensions
Size
28.5 in W x 27 in H x 28.5 in D; Max Ht. 102.5 in
Chain Length
72 in
Details
Item
Bozeman 9L Chandelier Bronze
Finish
Burnished Bronze
Collection
Bozeman
Style
Rustic
Housing Material
Steel
Bulb Type
9 x 100 Watt - E26 Medium Base Bulbs (Not Included)
Motif
Bear
Damp/Wet Rating
Dry
Sloped Ceiling
Yes
Shade Name
Amber Flake Glass
Description
Evoking the spirit of the wilderness, this rustic themed light is clad in a burnished bronze finish and features silhouetted bear imagery atop glowing amber flake glass. The classic form of this lamp makes it a great choice for a vacation lodge, cabin or a suburban home - it will complement a variety of home styles: anywhere you want to bring an element of nature. Medium screw base lamping provides maximum light output, and flexibility in bulb choice.
- • Burnished bronze finish offers a distinctive look and quality steel construction
- • Amber flake glass provides bright illumination and a rustic feel
- • Uses 9 x 100 watt E26 medium base bulbs (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 28.5-in W x 27-in H x 28.5-in D
- • Adjustable height; 31-102.5 inches using 72 inches of included chain
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, foyers, or any other dry area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.