Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brady 4 Light Black and Satin Brass Contemporary Geometric Cage Pendant Light

  • Mfr # P0389

  • Zoro # G912130380


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
22 in
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0389
Zoro #
G912130380
UPC #
884656751895
Country of Origin
China

Dimensions

Length
22 in
Width
22 in
Size
22 in W x 24.25 in H x 22 in D

Details

Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
4
Style
Contemporary
Collection Name
Brady
Finish
Black and Satin Brass
Dimmable
Yes
Lamp Included
No
Fixture Wattage
60W
Material
Steel
Damp/Wet Rating
Dry
Shape
Diamond
Bulb Base
E12 Candelabra
Sloped Ceiling
Yes

Description

The Brady collection features adjustable square frames with soften edges and clean lines which coordinate with contemporary or Mid-century modern spaces. Rotate the frames into a single nested plane highlighting the candelabra within. Or space the frames symmetrically for a more dimensional look. This pendant features a black and satin brass two-tone finish. Use this statement chandelier in a grouping over a kitchen island or elongated table. Equally suited for dining room, foyer, and bedroom spaces.


  • Black and satin brass finish offers a distinctive look and quality steel construction
  • Open cage design provides bright illumination and a contemporary feel
  • Uses 4 x 60 watt E12 candelabra base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 22-in W x 24.25-in H x 22-in D
  • Adjustable height; 29.75-83.75 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.