
Brayton White Transitional 3-Light Flush Mount Ceiling Fan, Pull Chain, Reversible Blades
Mfr # F0117
Zoro # G012118325
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3
Voltage
120V
Width
52 in
Blade Finish
White-Gray Elm
Shape
Bell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F0117
Zoro #
G012118325
UPC #
884656753196
Country of Origin
China
Dimensions
Width
52 in
Depth
52 in
Height
14 in
Details
Number of Speeds
3
Voltage
120V
Blade Finish
White-Gray Elm
Shape
Bell
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Pull Chain
Number of Lights
3
Watts
60W
Fan Blade Color
White
Fan Blade Finish
White
Series (Name of Series/Collection)
Brayton
Fan Housing Material
Steel
Description
The Brayton ceiling fan in a white finish is transitional styling with a modern look and good value price. The light kit features three distinct clear seeded glass shades and includes clear LED bulbs. Attractive reversible white or gray elm blades allow you to coordinate with any decor. A pull chain makes it easy to control the three speeds. The flush mount motor housing is ideal for low ceilings and standard height rooms. This fan is perfect for your living room, bedroom, kitchen, or home office. Can be alternatively installed without the light kit.
- White finish with reversible MDF blades in gray or elm
- 3-speed settings make it easy to maintain the ideal comfort level
- Pull chains included to allow for easy light and fan speed adjustment until your desired settings are reached
- Uses 3 x 60 watt LED E26 medium bulbs (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- 2100 lumens, CCT Color, 2700K, 35,000 hour rated lifespan of LED bulbs
- Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
- Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
- Reversible color blades included that operate at the optimal pitch for maximum performance
- Lifetime limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.