Zoro Homepage

Brentwood 5-Light Gold Mid-Century Modern Drum Pendant White Fabric Shade

  • Mfr # P0442

  • Zoro # G222577110


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Shade Name
White Linen Fabric
Sloped Ceiling Compatible
Yes
Rod Dimensions
4 x 12-in, 1 x 6-in, 1 x 3-in
Assembled Depth
24 in
Lamp Base
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0442
Zoro #
G222577110
UPC #
884656759020
Country of Origin
China

Dimensions

Rod Dimensions
4 x 12-in, 1 x 6-in, 1 x 3-in
Assembled Depth
24 in
Height
20 in
Width
24 in
Size
24 in W x 20 in H x 24 in D

Details

Shade Name
White Linen Fabric
Sloped Ceiling Compatible
Yes
Lamp Base
E26 Medium
Style
Mid-Century Modern
Lamp Included
No
Bulb Type
LED Compatible,Incandescent
Dimmable
Yes
Shade Material
Linen
Damp/Wet Rating
Dry
Watts
60 W
Material
Steel
Color
Gold
Finish
Sunset Gold
Number of Lights
5
Voltage
120 V
Collection Name
Brentwood

Description

The Brentwood pendant brings mid-century modern style to life with its clean, tiered fabric shade design. A crisp white linen shade creates a warm, even illumination that’s perfect for dining rooms, living spaces, or entryways. Finished in elegant sunset gold, this pendant adds a touch of understated glamour while maintaining a versatile transitional appeal. With its lower-profile silhouette, Brentwood delivers designer sophistication that feels fresh yet timeless.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.