Zoro Homepage

Briar 1 Light Gold Brass Traditional Wall Sconce White Linen Shade

  • Mfr # W0473

  • Zoro # G114541977


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Height
13.25 in
Width
5 in
Dimmable
Yes
Size
5-in W x 13.25-in H x 8-in D
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0473
Zoro #
G114541977
UPC #
884656754605
Country of Origin
China

Dimensions

Height
13.25 in
Width
5 in
Size
5-in W x 13.25-in H x 8-in D
Length
8 in

Details

Dimmable
Yes
Finish
Muted Brass
Item
Wall Light
Voltage
120 V
Lamp Type
LED Compatible
Housing Material
Steel
Lamp Quantity
1
Lamp Included
No
Watts
40 W
Shade Type
White Linen Shade
Collection Name
Briar
Style
Traditional
Color
Brass
Shape
Cone
Location Rating
Dry
Shade Material
Linen

Description

The Briar wall light is a timeless take on a traditional classic. The graceful curving arm supports a white linen fabric shade, adding a touch of elegance to any space in your home. Finished in muted brass, this wall sconce adds a touch of sophistication to your baths, hallways, or bedrooms alike.


  • •Muted brass finish offers a distinctive look and quality steel construction
  • •White linen shade provides bright illumination and a traditional feel
  • •Uses 1 x 40 watt E12 candelabra base bulb (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •5-in W x 13.25-in H x 8-in D with 5-in W x 5-in H backplate
  • •Dry rated; ideal for hallways, stairways, foyers, or any other area of your home
  • •ETL listing demonstrates this product has met requirements for product safety standards
  • •1 Year limited warranty
  • •Mount as a single wall sconce or in a pair on both sides of a mirror

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.