Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Motion Sensor Dusk to Dawn Outdoor Security Flood Light - 240 Degree Range - 85 Ft.

  • Mfr # T0697

  • Zoro # G912118319


product price: $69.99
/ea

Key Features

Watts
150W
Sensor Type
Motion Sensor
Material
Plastic
Number of Bulbs
2
Depth
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0697
Zoro #
G912118319
UPC #
884656752236
Country of Origin
China

Dimensions

Depth
8.75 in
Width
11.75 in
Size
11.75 in W x 8 in H x 8.75 in D

Details

Finish
Bronze
Watts
150W
Sensor Type
Motion Sensor
Material
Plastic
Number of Bulbs
2
Bulb Shape
PAR38
Bulb Type
E26 Medium - LED Compatible
Lamp Included / Lamp Not Included
Lamp Not Included
Color
Bronze
Voltage
120V
Style
Transitional
Photo Cell
Yes
Damp/Wet Rating
Wet
Max Motion Detection Degree
240
Collection Name
Outdoor Security
Shade Name
Metal Shade
Max Motion Detection Distance
85

Description

This 2-light outdoor motion sensor security light provides low-level approximately 30% ambient lighting throughout the night and bright 100% high level when motion is detected. The light heads and sensor are fully adjustable to keep your home's exterior brighter at dusk, dimmer at night, and instantly bright when motion is detected. Customize your lighting options with 5 modes of operation plus adjustable motion sensor sensitivity. Suitable for wall or eave mounting with a wide detection area of 240 degrees and 85 feet. This Dualux security flood light expands the functionality, safety, and security of your home's outdoor spaces with bright, reliable light when and where it is needed most.


  • 240 degree on demand motion sensor automatically turns light on when movement is detected
  • 85 foot adjustable detection distance for maximum protection
  • Dusk to dawn photo cell automatically turns fixture on when dark and off when light for added safety and security, saving energy during daylight hours
  • Two levels of brightness, low-level approx. 30% and high-level at 100%, plus 5 automatic modes for further customization
  • Uses replaceable 2 x 150 watt PAR 38 medium base E26 screw in bulbs (not included) for maximum brightness. LED compatible for optional added energy efficiency and cost savings
  • Sensor and light heads rotate for easy adjustment to direct light where it is needed most
  • Flexible mounting options; mount to wall or eave
  • Brilliant illumination and reliable light at your fingertips
  • 5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.