Zoro Homepage
This item is Discontinued.
Vaxcel Bruges Dualux 6in Outdoor Light Bronze T0383

Bruges Dualux 6in Outdoor Light Bronze (Discontinued)

  • Mfr # T0383
  • Zoro # G8882927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0383
Zoro #
G8882927
UPC #
884656743029
Country of Origin
China

Details

Item
Bruges Dualux(R) 6in Outdoor Light Bronze

Description

Dualux® multi-level outdoor lighting is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. You get convenience, security, and efficiency with Dualux® outdoor light fixtures. Enjoy the comfort and convenience of continuous bright illumination during the early evening hours. Using patented energy-saving technology, Dualux® automatically dims late at night to provide soft, ambient illumination until dawn. But, rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. The soft industrial style of the Bruges collection will add that appeal to your home’s exterior that you’ve been looking for. Combine the interesting detail with the Parisian Bronze finish and clear seeded glass give the perfect look. The Bruges collection is a complete outdoor collection that includes wall lights, Pendant, Post Light and flush mount. With the Bruges collection you’ll have the right piece for the right space. All Dualux® lanterns feature: Photocell : which automatically turns the light on at dusk and turns the light off at dawn. Timer : that allows you to control the duration of continuous early evening bright illumination (0, 3 or 6 hours), and the duration of late night motion-activated bright illumination (5 sec to 3 min) Motion Sensor : that automatically switches the light to full brightness whenever you're near by or need it most like when you arrive home late at night. With the Adjustable Low Level feature, you can adjust the late night ambient brightness level from 50% to 0% (off) to suit your personal preference. Enhanced bulb compatibility : works with any medium screw base incandescent or halogen bulb and many dimmable LED bulb models.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.