Zoro Homepage

Bryce 1L Bronze Rustic Outdoor Deer Tree Post Light White Glass

  • Mfr # OP33585BBZ

  • Zoro # G8877202


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Bulb Type
1 x 100 Watt - E26 Medium Base Bulb (Not Included)
Finish
Burnished Bronze
Size
8 in W x 14 in H x 8 in D
Damp/Wet Rating
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP33585BBZ
Zoro #
G8877202
UPC #
884656641110
Country of Origin
China

Dimensions

Size
8 in W x 14 in H x 8 in D

Details

Item
Bryce 8in Outdoor Post Light Bronze
Housing Material
Steel
Bulb Type
1 x 100 Watt - E26 Medium Base Bulb (Not Included)
Finish
Burnished Bronze
Damp/Wet Rating
Wet
Shade Name
White Tiffany Glass
Motif
Deer
Collection Name
Bryce
Style
Rustic

Description

Evoking the spirit of the wilderness, this rustic themed light is clad in a burnished bronze finish and features silhouetted deer imagery atop glowing white tiffany style glass. The classic form of this lamp makes it a great choice for a vacation lodge, cabin or a suburban home - it will complement a variety of home styles: anywhere you want to bring an element of nature. Medium screw base lamping provides maximum light output, and flexibility in bulb choice.


  • • Weather resistant steel material provides long lasting durability
  • • White tiffany glass provides bright illumination and a rustic feel
  • • Uses 1 x 100 watt E26 medium base bulb (not included); led compatible
  • • 8-in W x 14-in H x 8-in D
  • • Fits a standard 3 inch diameter post (not included)
  • • Exterior wet rated; ideal for yards, driveways, or any other area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
  • • Mounting hardware and instruction manual included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.