Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bryce 3L LED Bronze Rustic Deer Mini Chandelier or Fan Light Kit

  • Mfr # LK55416BBZ-C

  • Zoro # G8876712


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Burnished Bronze
Style
Rustic
Collection Name
Bryce
Bulb Type
3 x 4 Watt LED - E12 Candelabra Base Bulbs (Not Included)
Lumens
350 Lumens - 2700 Color Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK55416BBZ-C
Zoro #
G8876712
UPC #
884656611700
Country of Origin
China

Dimensions

Size
15.5 in W x 10.5 in H x 15.5 in D; Max Ht. 89.5 in
Chain Length
72 in

Details

Item
Bryce 3L Light Kit (Dual Mount) Bronze
Housing Finish
Burnished Bronze
Style
Rustic
Collection Name
Bryce
Bulb Type
3 x 4 Watt LED - E12 Candelabra Base Bulbs (Not Included)
Lumens
350 Lumens - 2700 Color Temperature
Housing Material
Steel
Damp/Wet Rating
Dry
Motif
Deer
Sloped Ceiling
Yes
Shade Name
Amber Flake Glass

Description

Evoking the spirit of the wilderness, this rustic themed light is clad in a burnished bronze finish and features silhouetted deer imagery atop glowing amber flake glass. The classic form of this lamp makes it a great choice for a vacation lodge, cabin or a suburban home - it will complement a variety of home styles: anywhere you want to bring an element of nature. This versatile fixture can be installed two ways; mount as a ceiling fan light kit (check compatibility with your fan) or use the chain to mount as a mini chandelier. Pull chain on-off switch or wall switch controlled.


  • • Burnished bronze finish offers a distinctive look and quality steel construction
  • • Amber flake glass provides bright illumination and a rustic feel
  • • Dual mount; ceiling fan light kit (check compatibility with your fan) or mini chandelier
  • • On-off pull chain or wall switch controlled
  • • Uses 3 x 4 watt LED E12 candelabra base bulbs (included)
  • • 15.5-in W x 10.5-in H x 15.5-in D
  • • Adjustable height; 14.5-89.5 inches using 72 inches of included chain
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.