Bryce 4 Light Bronze Rustic Deer Bathroom Vanity Fixture (Discontinued)
- Mfr # VL55404BBZ
- Zoro # G8883843
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VL55404BBZ
Zoro #
G8883843
UPC #
884656612325
Country of Origin
China
Dimensions
Size
33 in W x 14 in H x 8 in D
Details
Item
Bryce 4L Vanity Bronze
Housing Finish
Burnished Bronze
Number of Lights
4
Style
Rustic
Collection Name
Bryce
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
4 x 100 Watt - E26 Medium Base Bulbs (Not Included)
Shade Name
Amber Flake Glass
Description
Evoking the spirit of the wilderness, this rustic themed light is clad in a burnished bronze finish and features silhouetted deer imagery atop glowing amber flake glass. The classic form of this lamp makes it a great choice for a vacation lodge, cabin or a suburban home - it will complement a variety of home styles: anywhere you want to bring an element of nature. Medium screw base lamping provides maximum light output, and flexibility in bulb choice.
- • Burnished bronze finish offers a distinctive look and quality steel construction
- • Amber flake glass provides bright illumination and a rustic feel
- • Uses 4 x 100 watt E26 Medium base bulbs (not included); LED compatible
- • 33-in W x 14-in H x 8-in D
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.