Bryce 1 Light Bronze Rustic Deer Tree Indoor Outdoor Flush Wall Sconce

  • Mfr # WS55408BBZ

  • Zoro # G8886059


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Finish
Burnished Bronze
Collection Name
Bryce
Size
8 in W x 11 in H x 5 in D
Housing Material
Steel
Style
Rustic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS55408BBZ
Zoro #
G8886059
UPC #
884656611717
Country of Origin
China

Dimensions

Size
8 in W x 11 in H x 5 in D

Details

Finish
Burnished Bronze
Collection Name
Bryce
Item
Bryce 8in Sconce Bronze
Housing Material
Steel
Style
Rustic
Bulb Type
1 x 100 Watt - E26 Medium Base Bulb (Not Included)
Damp/Wet Rating
Wet
Shade Name
Amber Flake Glass
Motif
Deer

Description

Evoking the spirit of the wilderness, this rustic themed light is clad in a burnished bronze finish and features silhouetted deer imagery atop glowing white tiffany style glass. The classic form of this lamp makes it a great choice for a vacation lodge, cabin or a suburban home - it will complement a variety of home styles: anywhere you want to bring an element of nature. Medium screw base lamping provides maximum light output, and flexibility in bulb choice. This versatile light is outdoor damp rated and can be used indoors as well as outdoors. Mount these lights on your porch, hallway, or entryway and experience this stylish look for yourself.


  • • Burnished bronze finish offers a distinctive look and quality steel construction
  • • Amber flake glass provides bright illumination and a rustic feel
  • • Uses 1 x 100 watt E26 medium base bulb (not included); led compatible
  • • 8-in W x 11-in H x 5-in D
  • • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • • Mounting hardware and instruction manual included for easy installation
  • • Exterior wet rated; ideal for covered porches, hallways, bathrooms, or any other area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.