Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucktown 1 Light Gold Brass Mid-Century Modern Wall Sconce White Globe Glass

  • Mfr # W0475

  • Zoro # G614542023


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Width
9.5 in
Dimmable
Yes
Size
9.5-in W x 9.75-in H x 7.25-in D
Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0475
Zoro #
G614542023
UPC #
884656754919
Country of Origin
China

Dimensions

Height
9.75 in
Width
9.5 in
Size
9.5-in W x 9.75-in H x 7.25-in D
Length
7.25 in

Details

Dimmable
Yes
Finish
Natural Brass
Item
Wall Light
Housing Material
Metal
Lamp Quantity
1
Voltage
120 V
Lamp Included
No
Lamp Type
LED Compatible
Watts
40 W
Shade Type
Frosted White Opal Glass
Collection Name
Bucktown
Location Rating
Damp
Color
Brass
Style
Mid-Century Modern
Shape
Round
Shade Material
Glass

Description

Elevate your walls with the timeless mid-century modern design of the Bucktown wall light. Featuring a contrasting brass circular frame and white glass globe, this sconce adds a touch of sophistication to bathrooms, bedrooms, or living rooms. Use a pair to flank a bathroom mirror or create a symmetrical look in a hallway and enjoy the warm ambient illumination with a touch of retro-inspired style.


  • •Natural brass finish offers a distinctive look and quality steel construction
  • •Frosted white opal glass provides bright illumination and a mid-century modern feel
  • •Uses 1 x 40 watt E12 candelabra base bulb (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •9.5-in W x 9.75-in H x 7.25-in D with 4.75-in W x 4.75-in H backplate
  • •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • •ETL listing demonstrates this product has met requirements for product safety standards
  • •1 Year limited warranty
  • •Reversible mounting; can be installed up or down

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.