
Bucktown 1 Light Matte Black Mid-Century Modern Wall Sconce White Globe Glass
Mfr # W0476
Zoro # G114541960
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Height
9.75 in
Width
9.5 in
Dimmable
Yes
Size
9.5-in W x 9.75-in H x 7.25-in D
Lamp Type
LED Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0476
Zoro #
G114541960
UPC #
884656754926
Country of Origin
China
Dimensions
Height
9.75 in
Width
9.5 in
Size
9.5-in W x 9.75-in H x 7.25-in D
Length
7.25 in
Details
Dimmable
Yes
Finish
Matte Black
Item
Wall Light
Lamp Type
LED Compatible
Lamp Quantity
1
Housing Material
Metal
Voltage
120 V
Lamp Included
No
Watts
40 W
Shade Type
Frosted White Opal Glass
Shade Material
Glass
Shape
Round
Location Rating
Damp
Collection Name
Bucktown
Color
Black
Style
Mid-Century Modern
Description
Elevate your walls with the timeless mid-century modern design of the Bucktown wall light. Featuring a contrasting matte black circular frame and white glass globe, this sconce adds a touch of sophistication to bathrooms, bedrooms, or living rooms. Use a pair to flank a bathroom mirror or create a symmetrical look in a hallway and enjoy the warm ambient illumination with a touch of retro-inspired style.
- •Matte black finish offers a distinctive look and quality steel construction
- •Frosted white opal glass provides bright illumination and a mid-century modern feel
- •Uses 1 x 40 watt E12 candelabra base bulb (not included); led compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •9.5-in W x 9.75-in H x 7.25-in D with 4.75-in W x 4.75-in H backplate
- •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- •ETL listing demonstrates this product has met requirements for product safety standards
- •1 Year limited warranty
- •Reversible mounting; can be installed up or down
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.