Buena Park Metal 1 Light Dusk to Dawn Black Outdoor Dome Barn Wall Lantern

  • Mfr # T0650

  • Zoro # G512118344


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9 in
Height
10 in
Length
11.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0650
Zoro #
G512118344
UPC #
884656751604
Country of Origin
China

Dimensions

Width
9 in
Height
10 in
Length
11.25 in
Size
9 in W x 10 in H x 11.25 in D

Details

Voltage
120V
Watts
60W
Finish
Black and Vintage Black with Matte White Inner
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Material
Metal
Shade Material
Metal
Photo Cell
Yes
Collection Name
Buena Park
Shade Name
Black and Vintage Black with Matte White Inner
Damp/Wet Rating
Wet
Number of Lights
1
Style
Transitional
Shape
Dome
Color
Black

Description

Modern charm is at its best in the Buena Park wall light. A monochrome finish of matte black accented by vintage black highlight this fixture's striking appeal. The short gooseneck follows this barn light styled shade to its downward facing position. The white inner finish provides a soft glow of light on the subject below. The Buena Park collection is a stylish way to welcome you home. Add this to any outdoor or indoor space where a modern farmhouse style will be accentuated.


  • Weather resistant metal material provides long lasting durability
  • Metal shade provides bright illumination and a industrial farmhouse barn light feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • 9-in W x 10-in H x 11.25-in D
  • Backplate dimensions: 4.75 inches W x 4.75 inches H
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • 5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.