Zoro Homepage
This item is Discontinued.
Vaxcel Burien 4L Black and Ash Farmhouse Drum Cage Pendant Light P0365

Burien 4L Black and Ash Farmhouse Drum Cage Pendant Light (Discontinued)

  • Mfr # P0365
  • Zoro # G212130448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0365
Zoro #
G212130448
UPC #
884656750553
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Size
18 in W x 15.25 in H x 18 in D
Chain Length
48

Details

Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
4
Style
Farmhouse
Collection Name
Burien
Finish
Black and Washed Ash
Fixture Wattage
60W
Lamp Included
No
Material
Steel
Dimmable
Yes
Bulb Base
E26 Medium
Sloped Ceiling
Yes
Damp/Wet Rating
Dry
Shape
Cage/Round

Description

Farmhouse is fully realized in this beauty called Burien. Strong vertical supports encircle the fixture with an addition of crisp black crisscross accents. A wide-open aesthetic allows the warm glow of light to saturate the room. The Burien is the perfect pendant that can be Live to your dining area or living space.


  • Black and washed ash finish offers a distinctive look and quality steel construction
  • Provides bright illumination and a farmhouse feel
  • Uses 4 x 60 watt E26 medium base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 18-in W x 15.25-in H x 18-in D
  • Adjustable height; 15.25 - 69 inches using 48 inches of included chain; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.