
Burnaby 13-in W Gold Brass Mid-Century Modern Semi Flush Mount Ceiling Light Black Linen Drum Shade (Discontinued)
- Mfr # C0309
- Zoro # G714541964
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0309
Zoro #
G714541964
UPC #
884656754834
Country of Origin
China
Dimensions
Size
13-in W x 6.75-in H x 13-in D
Height
6.75 in
Depth
13 in
Width
13 in
Details
Item
Semi-Flush Mount
Finish
Matte Brass
Bulb Type
LED Compatible
Dimmable
Yes
Collection Name
Burnaby
Voltage
120 V
Shade Material
Linen
Color
Brass
Location Rating
Dry
Shape
Drum
Material
Steel
Style
Mid-Century Modern
Shade Type
Black Linen Shade
Bulbs Included
No
Bulb Watts
60 W
Number of Bulbs
2
Description
Indulge your mid-century modern dreams with this timeless collection. The Burnaby collection harkens to the days of Mad Men, inch yet brings an undeniably contemporary feel to your transitional or modern interiors with its interplay of linen and brass. This semi-flush mount ceiling light is perfect for a low ceiling foyer, living room, hallway, entryway, or bedroom. Its soft mid-century modern style is enhanced by a black linen drum shade. An acrylic diffuser hides the bulbs and creates even light distribution.
- •Matte brass finish offers a distinctive look and quality steel construction
- •Black linen shade provides bright illumination and a mid-century modern feel
- •Uses 2 x 60 watt E26 medium base bulbs (not included); LED compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •White frosted acrylic diffuser included for even light dispersement
- •13-in W x 6.75-in H x 13-in D with 8.66-in W x 0.79-in H canopy
- •Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.