Zoro Homepage

Burnaby 16-in W Black Mid-Century Modern Semi Flush Mount Ceiling Light White Linen Drum Shade

  • Mfr # C0281

  • Zoro # G212130417


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shape
Drum
Number of Lights
3
Bulb Included
No
Bulb Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0281
Zoro #
G212130417
UPC #
884656752090
Country of Origin
China

Dimensions

Size
16 in W x 9 in H x 16 in D
Height
9 in
Width
16 in
Depth
16 in

Details

Finish
Black
Material
Steel
Shape
Drum
Number of Lights
3
Bulb Included
No
Bulb Type
E26 Medium - LED Compatible
Watts
60W
Dimmable
Yes
Shade Material
Linen
Voltage
120V
Color
Black
Style
Mid-Century Modern
Shade Name
White Linen Shade
Collection Name
Burnaby
Damp/Wet Rating
Dry

Description

Indulge your Mid-century modern dreams with this timeless collection. The Burnaby collection brings an undeniably updated feel to your vintage styling with its interplay of crisp fabric shade and contrasting metal finish. This flush mount ceiling light is perfect for a low ceiling foyer, living room, hallway, entryway, or bedroom. Its soft Mid-century modern style is enhanced by a white linen drum shade. A white acrylic diffuser hides the bulbs and softens the light distribution.


  • Black finish offers a distinctive look and quality fabric construction
  • White linen fabric shade provides bright illumination and a mid-century modern feel
  • Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 16-in W x 9-in H x 16-in D
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.