Burnaby 4 Light Black Mid-Century Modern Drum Pendant Fixture with White Linen Fabric Shade

  • Mfr # P0392

  • Zoro # G412130347


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
20.5 in
Width
20.5 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P0392
Zoro #
G412130347
UPC #
884656752496
Country of Origin
China

Dimensions

Length
20.5 in
Width
20.5 in
Size
20.5 in W x 15.75 in H x 20.5 in D

Details

Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
4
Style
Mid-Century Modern
Collection Name
Burnaby
Finish
Black
Material
Steel
Lamp Included
No
Fixture Wattage
60W
Damp/Wet Rating
Dry
Shade Name
White Linen
Bulb Base
E26 Medium
Sloped Ceiling
Yes
Shape
Drum

Description

Indulge your mid-century modern dreams with this timeless indoor lighting collection. The Burnaby collection harkens to the days of Mad Men for a MCM feel to your interiors with its interplay of white and black colorway. Its soft mid-century modern style is enhanced by a round white linen double drum shade. The acrylic diffuser hides the bulbs and creates even light distribution. This pendant is adjustable with included downrods and is perfect for your kitchen, dining room, living room, foyer, or bedroom.


  • Black finish offers a distinctive look and quality steel construction
  • White linen fabric drum shade provides bright illumination and a mid-century modern style
  • Uses 4 x 60 watt E26 medium base bulbs (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 20.5-in W x 15.75-in H x 20.5-in D; ceiling canopy 5-in diameter
  • Adjustable height; 15.75-69.75 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; angled sloped ceiling compatible
  • Dry rated; ideal for hanging over dining room table, kitchen island, bar area, bedroom, family room, vaulted ceilings, living room, or any other area of your home
  • Mounting hardware and instruction manual included for easy installation
  • UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.