Shop VAXCEL
See all product information
Create Account
Burnaby 4 Light Brass Mid-Century Modern Drum Pendant White Linen
- Mfr # P0192
- Zoro # G8892368
product price:
$
399.99
/ea
Free Shipping & Returns
Key Features
Style
Mid-Century Modern
Collection Name
Burnaby
Finish
Matte Brass
Size
20.5 in W x 15.75 in H x 20.5 in D; Max Ht. 69.75 in
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0192
- Zoro #
- G8892368
- UPC #
- 884656736762
- Country of Origin
- China
- Style
- Mid-Century Modern
- Collection Name
- Burnaby
- Item
- Burnaby 4L Pendant Matte Brass
- Finish
- Matte Brass
- Housing Material
- Steel
- Damp/Wet Rating
- Dry
- Bulb Type
- 4 x 60 Watt - E26 Medium Base Bulbs (Not Included)
- Shade Name
- White Linen Shade
- Sloped Ceiling
- Yes
Description
Indulge your mid-century modern dreams with this timeless collection. The Burnaby collection harkens to the days of Mad Men, inch yet brings an undeniably contemporary feel to your transitional or modern interiors with its interplay of linen and brass. This larger pendant is perfect for your kitchen, dining room, living room, foyer, or bedroom. Its soft mid-century modern style is enhanced by a white linen shade, and it has an acrylic diffuser that hides the bulbs and creates even light distribution.
- • Matte brass finish offers a distinctive look and quality steel construction
- • White linen shade provides bright illumination and a mid-century modern feel
- • Uses 4 x 60 watt E26 medium base bulbs (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 20.5-in w x 15.75-in h x 20.5-in d
- • Adjustable height; 15.75-69.75 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.