Shop VAXCEL
See all product information
Create Account
Estelle 6-Light 26.75 in W Brass Gold, Matte Black Mid-Century Modern Sputnik Pendant Fixture
- Mfr # P0341R
- Zoro # G823330909
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
38 in
Length
24.5 in
Width
26.75 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0341R
- Zoro #
- G823330909
- UPC #
- 884656760323
- Country of Origin
- China
- Color
- Brass
- Voltage
- 120V
- Number of Lights
- 6
- Style
- Mid-Century Modern
- Collection Name
- Estelle
- Item
- Pendant
- Finish
- Natural Brass and Matte Black
- Slope Ceiling Adaptable
- Yes
- Location Rating
- Dry
- Lamp Base
- E26 Medium
- Lamp Included
- No
- Material
- Steel
- Fixture Series
- Mid-Century Modern Pendant
- Dimmable
- Yes
- Bulb Type
- LED Compatible,Incandescent
- Motion Sensor
- No
- Watts
- 60 W
Dimensions
- Height
- 38 in
- Length
- 24.5 in
- Width
- 26.75 in
- Overall Dimensions
- 26.75-in W x 38-in H x 24.5-in D
- Chain Length
- 72
Description
Mid-century meets modern in this timeless and uniquely artistic sputnik pendant from the Estelle collection. The open orb globe design creates a bold yet refined silhouette that adds elegance and drama while delivering bright, evenly distributed ambient light. Ideal for dining rooms, living rooms, foyers, kitchen islands, or bedrooms, this pendant makes a striking focal point in any interior. Available in multiple configurations, sizes, and finishes, it complements a wide range of on-trend spaces with ease.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.